Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-001-3

  • Zoro # G416127558


product price: $1,372.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure Differential
600 psi
Stem Material
Brass
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Ball Port Style
Full Port
Actuator Ambient Temperature - Maximum
131 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-001-3
Zoro #
G416127558
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3 in
Overall Length
6.69 in
Connection Size - Side 1
3 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Maximum Operating Pressure Differential
600 psi
Stem Material
Brass
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Ball Port Style
Full Port
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Motor Type
Unidirectional
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 1
Female
Voltage
12V AC/DC
Maximum Pressure - Operating
600 psi
Actuator Enclosure Material
Technopolymer
Actuator Maximum Torque
530 in-lb
Actuator Cycle Time - 90 Degrees
9 sec
Connection Gender - Side 2
Female
Actuator Features
Manual Override
Connection Type - Side 1
NPT
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Actuator Ambient Temperature - Minimum
-4 Degrees F
Connection Type - Side 2
NPT
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Current
0.6 A
Seal Material
EPDM, FKM
Special Features
Actuator Compatible
Coefficient of Volume (Cv)
1,009.19
Actuator Operation
90 Degrees
Ball Material
Brass
Fail Safe Position
Fail Last
Body Material
Brass
Actuator Duty Cycle
50 %
Valve Series
250N LF
Actuator Series
VB
Operating Temperature - Minimum
-4 Degrees F
Stem Type
Blowout Resistant
Seat Material
PTFE
Maximum Pressure - Steam
150 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
IP Rating
IP67
NEMA Enclosure Rating
4X
Valve Construction
Two-Piece

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 3 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.