Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-002-1/4

  • Zoro # G716127647


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Actuator Ambient Temperature - Maximum
131 Degrees F
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Current
0.3 A
Maximum Pressure - Operating
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-002-1/4
Zoro #
G716127647
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1/4 in
Overall Length
2.24 in
Nominal Valve Size
1/4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Ambient Temperature - Maximum
131 Degrees F
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Current
0.3 A
Maximum Pressure - Operating
600 psi
Valve Ways
2-Way
Body Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Fail Safe Position
Fail Last
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi
NEMA Enclosure Rating
4
Stem Material
Brass
Actuator Motor Type
Unidirectional
Actuator Operation
90 Degrees
Coefficient of Volume (Cv)
6.24
Actuator Series
VB
IP Rating
IP65
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Series
250N LF
Ball Material
Brass
Maximum Operating Pressure Differential
600 psi
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Type - Side 2
NPT
Special Features
Actuator Compatible
Operating Temperature - Minimum
-4 Degrees F
Ball Port Style
Full Port
Actuator Duty Cycle
75 %
Actuator Maximum Torque
133 in-lb
Connection Type - Side 1
NPT
Actuator Enclosure Material
Technopolymer
Stem Type
Blowout Resistant
Valve Construction
Two-Piece
Operating Temperature - Maximum
366 Degrees F
Voltage
24V AC/DC
Seal Material
EPDM, FKM
Actuator Cycle Time - 90 Degrees
10 sec
Actuator Features
Manual Override
Valve Body Style
Straight
Seat Material
PTFE

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.