Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-002-3/8

  • Zoro # G616127549


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Special Features
Actuator Compatible
Actuator Duty Cycle
75 %
Actuator Operation
90 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-002-3/8
Zoro #
G616127549
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
3/8 in
Nominal Valve Size
3/8 in
Overall Length
2.24 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Stem Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Special Features
Actuator Compatible
Actuator Duty Cycle
75 %
Actuator Operation
90 Degrees
Manufacturer Warranty
1 yr
Actuator Motor Type
Unidirectional
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Voltage
24V AC/DC
IP Rating
IP65
Connection Type - Side 1
NPT
Actuator Enclosure Material
Technopolymer
Actuator Features
Manual Override
Actuator Maximum Torque
133 in-lb
Fail Safe Position
Fail Last
Coefficient of Volume (Cv)
3.94
Body Material
Brass
Valve Construction
Two-Piece
Actuator Cycle Time - 90 Degrees
10 sec
Actuator Series
VB
NEMA Enclosure Rating
4
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
600 psi
Valve Ways
2-Way
Connection Type - Side 2
NPT
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Stem Type
Blowout Resistant
Operating Temperature - Maximum
366 Degrees F
Seal Material
EPDM, FKM
Maximum Current
0.3 A
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Body Style
Straight
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Operating Pressure Differential
600 psi
Seat Material
PTFE
Valve Series
250N LF
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi
Ball Material
Brass

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 3/8 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.