Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-003-1-1/2

  • Zoro # G016127682


product price: $791.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seal Material
EPDM, FKM
Coefficient of Volume (Cv)
265.88
Maximum Pressure - Operating
600 psi
Nominal Valve Size
1 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-003-1-1/2
Zoro #
G016127682
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Overall Length
4 in
Connection Size - Side 1
1 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seal Material
EPDM, FKM
Coefficient of Volume (Cv)
265.88
Maximum Pressure - Operating
600 psi
Operating Temperature - Maximum
366 Degrees F
Valve Series
250N LF
For Media
Combustible Gases, Natural Gas, Steam, Water
Included Mounting
ISO 5211 Actuator Mounting Pad
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Ambient Temperature - Maximum
131 Degrees F
Stem Material
Brass
Voltage
100 to 240V AC
NEMA Enclosure Rating
4X
Ball Material
Brass
Actuator Cycle Time - 90 Degrees
8 sec
Actuator Features
Manual Override
Valve Body Style
Straight
Special Features
Actuator Compatible
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Minimum
-4 Degrees F
Connection Gender - Side 1
Female
Actuator Series
VB
Valve Ways
2-Way
Actuator Enclosure Material
Technopolymer
Operating Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
1 yr
Maximum Pressure - Steam
150 psi
Ball Port Style
Full Port
Connection Gender - Side 2
Female
IP Rating
IP67
Actuator Operation
90 Degrees
Maximum Operating Pressure Differential
600 psi
Body Material
Brass
Stem Type
Blowout Resistant
Connection Type - Side 2
NPT
Maximum Current
0.4 A
Actuator Motor Type
Unidirectional
Valve Construction
Two-Piece
Fail Safe Position
Fail Last
Actuator Maximum Torque
266 in-lb
Connection Type - Side 1
NPT
Seat Material
PTFE

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP67, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.