Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E064LF-003-3/8

  • Zoro # G516127632


product price: $460.99
/ea
Free Shipping & Returns

Key Features

Maximum Current
0.3 A
Voltage
100 to 240V AC
Valve Construction
Two-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
600 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E064LF-003-3/8
Zoro #
G516127632
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/8 in
Overall Length
2.24 in
Connection Size - Side 1
3/8 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Maximum Current
0.3 A
Voltage
100 to 240V AC
Valve Construction
Two-Piece
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
600 psi
NEMA Enclosure Rating
4
Ball Material
Brass
Connection Gender - Side 2
Female
Actuator Enclosure Material
Technopolymer
Actuator Duty Cycle
75 %
Valve Series
250N LF
Connection Type - Side 2
NPT
Maximum Pressure - Steam
150 psi
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Motor Type
Unidirectional
Actuator Cycle Time - 90 Degrees
10 sec
Fail Safe Position
Fail Last
Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Stem Type
Blowout Resistant
Stem Material
Brass
Actuator Operation
90 Degrees
Connection Gender - Side 1
Female
Maximum Operating Pressure Differential
600 psi
Actuator Ambient Temperature - Maximum
131 Degrees F
IP Rating
IP65
Special Features
Actuator Compatible
Seal Material
EPDM, FKM
Ball Port Style
Full Port
Body Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Coefficient of Volume (Cv)
3.94
Operating Temperature - Minimum
-4 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Maximum Torque
133 in-lb
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Seat Material
PTFE
Actuator Features
Manual Override
Actuator Series
VB
Valve Ways
2-Way
For Media
Combustible Gases, Natural Gas, Steam, Water

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 3/8 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 10 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.