Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # 8E864LF-003-1/4

  • Zoro # G916127577


product price: $349.99
/ea
Free Shipping & Returns

Key Features

Actuator Series
VB
Nominal Valve Size
1/4 in
Fail Safe Position
Fail Last
Stem Material
Brass
Actuator Motor Type
Unidirectional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E864LF-003-1/4
Zoro #
G916127577
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1/4 in
Overall Length
2.24 in
Connection Size - Side 1
1/4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Series
VB
Fail Safe Position
Fail Last
Stem Material
Brass
Actuator Motor Type
Unidirectional
Valve Body Style
Straight
Connection Gender - Side 2
Female
Valve Series
250N LF
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 1
NPT
Stem Type
Blowout Resistant
NEMA Enclosure Rating
4
Connection Gender - Side 1
Female
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Construction
Two-Piece
Connection Type - Side 2
NPT
Actuator Features
Manual Override
Actuator Maximum Torque
89 in-lb
Actuator Operation
90 Degrees
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Operating Pressure Differential
600 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
IP Rating
IP65
Actuator Ambient Temperature - Minimum
23 Degrees F
Coefficient of Volume (Cv)
6.24
Ball Port Style
Full Port
Actuator Duty Cycle
75 %
Actuator Enclosure Material
Technopolymer
Seat Material
PTFE
Body Material
Brass
Actuator Cycle Time - 90 Degrees
8 sec
Seal Material
EPDM, FKM
Ball Material
Brass
Special Features
Actuator Compatible
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
600 psi
Maximum Pressure - Steam
150 psi
NSF Certifications for Food and Drinking Water
NSF 61
Voltage
110V AC
Maximum Current
0.41 A
Manufacturer Warranty
1 yr
Valve Ways
2-Way

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1/4 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 110V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.