Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-001-1-1/2

  • Zoro # G916115284


product price: $1,317.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Full Port
Body Material
Stainless Steel
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Maximum Torque
266 in-lb
Actuator Motor Type
Unidirectional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-001-1-1/2
Zoro #
G916115284
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Length
2.5 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Ball Port Style
Full Port
Body Material
Stainless Steel
Actuator Electrical Entry
1/2 in NPT Conduit
Actuator Maximum Torque
266 in-lb
Actuator Motor Type
Unidirectional
Maximum Pressure - Operating
275 psi
Actuator Cycle Time - 90 Degrees
8 sec
Actuator Operation
90 Degrees
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Pressure - Steam
150 psi
Coefficient of Volume (Cv)
201.32
Actuator Features
Manual Override
Voltage
12V AC/DC
Connection Gender - Side 1
Female
Actuator Series
VB
Connection Gender - Side 2
Female
Seal Material
FKM
Actuator Ambient Temperature - Maximum
131 Degrees F
IP Rating
IP68
Connection Type - Side 1
Flange
Ball Material
Stainless Steel
Fail Safe Position
Fail Last
Actuator Ambient Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
366 Degrees F
Seat Material
PTFE
Valve Body Style
Straight
Maximum Operating Pressure Differential
275 psi
Valve Series
723101
Standards
ANSI, UL
Stem Material
Stainless Steel
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-4 Degrees F
Special Features
Actuator Compatible
Maximum Current
0.4 A
Connection Type - Side 2
Flange
Valve Ways
2-Way
Manufacturer Warranty
1 yr
Valve Construction
One-Piece
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Duty Cycle
50 %
Actuator Enclosure Material
Aluminum
ANSI Flange Class
Class 150

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.