Zoro Homepage

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-001-1-1/4

  • Zoro # G816115186


product price: $1,041.99
/ea
Free Shipping & Returns

Key Features

Seal Material
FKM
Actuator Motor Type
Unidirectional
Body Material
Stainless Steel
Standards
ANSI, UL
Actuator Electrical Entry
1/2 in NPT Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-001-1-1/4
Zoro #
G816115186
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.13 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.