Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-001-2-1/2

  • Zoro # G516115219


product price: $1,981.99
/ea
Free Shipping & Returns

Key Features

Valve Ways
2-Way
Maximum Pressure - Operating
275 psi
Connection Gender - Side 1
Female
Actuator Operation
90 Degrees
Actuator Electrical Entry
1/2 in NPT Conduit
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-001-2-1/2
Zoro #
G516115219
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.06 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Valve Ways
2-Way
Maximum Pressure - Operating
275 psi
Connection Gender - Side 1
Female
Actuator Operation
90 Degrees
Actuator Electrical Entry
1/2 in NPT Conduit
Stem Material
Stainless Steel
Operating Temperature - Maximum
366 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Duty Cycle
50 %
Coefficient of Volume (Cv)
596.66
Operating Temperature - Minimum
-4 Degrees F
Fail Safe Position
Fail Last
Voltage
12V AC/DC
Maximum Operating Pressure Differential
275 psi
Actuator Features
Manual Override
Connection Gender - Side 2
Female
Special Features
Actuator Compatible
Ball Material
Stainless Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Current
0.6 A
Connection Type - Side 1
Flange
Valve Body Style
Straight
Manufacturer Warranty
1 yr
Actuator Enclosure Material
Aluminum
IP Rating
IP68
Maximum Pressure - Steam
150 psi
Actuator Cycle Time - 90 Degrees
9 sec
Valve Construction
One-Piece
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
723101
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
NEMA Enclosure Rating
4X
Standards
ANSI, UL
Seal Material
FKM
Body Material
Stainless Steel
Actuator Series
VB
Ball Port Style
Full Port
Actuator Maximum Torque
530 in-lb
ANSI Flange Class
Class 150
Seat Material
PTFE
Connection Type - Side 2
Flange
Actuator Motor Type
Unidirectional

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.