Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-002-1

  • Zoro # G616115379


product price: $872.99
/ea
Free Shipping & Returns

Key Features

Fail Safe Position
Fail Last
Operating Temperature - Maximum
366 Degrees F
Valve Body Style
Straight
Special Features
Actuator Compatible
Actuator Duty Cycle
75 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-002-1
Zoro #
G616115379
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
1.89 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Fail Safe Position
Fail Last
Operating Temperature - Maximum
366 Degrees F
Valve Body Style
Straight
Special Features
Actuator Compatible
Actuator Duty Cycle
75 %
Included Mounting
ISO 5211 Actuator Mounting Pad
Seal Material
FKM
Connection Type - Side 1
Flange
Ball Port Style
Full Port
Stem Material
Stainless Steel
Connection Gender - Side 1
Female
Standards
ANSI, UL
Valve Ways
2-Way
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Electrical Entry
1/2 in NPT Conduit
Maximum Pressure - Operating
275 psi
Voltage
24V AC/DC
Actuator Ambient Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
4X
Ball Material
Stainless Steel
Valve Series
723101
Actuator Features
Manual Override
Seat Material
PTFE
ANSI Flange Class
Class 150
Valve Construction
One-Piece
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Motor Type
Unidirectional
Coefficient of Volume (Cv)
74.63
Actuator Operation
90 Degrees
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Body Material
Stainless Steel
Actuator Series
VB
Maximum Operating Pressure Differential
275 psi
IP Rating
IP68
Operating Temperature - Minimum
-4 Degrees F
Connection Gender - Side 2
Female
Connection Type - Side 2
Flange
Actuator Enclosure Material
Aluminum
Maximum Current
0.22 A
Actuator Maximum Torque
150 in-lb
Maximum Pressure - Steam
150 psi
Manufacturer Warranty
1 yr

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.