Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-003-1

  • Zoro # G416115302


product price: $944.99
/ea
Free Shipping & Returns

Key Features

Valve Construction
One-Piece
Nominal Valve Size
1 in
Special Features
Actuator Compatible
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
275 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-003-1
Zoro #
G416115302
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1 in
Connection Size - Side 1
1 in
Overall Length
1.89 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Valve Construction
One-Piece
Special Features
Actuator Compatible
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
275 psi
Ball Port Style
Full Port
Fail Safe Position
Fail Last
Coefficient of Volume (Cv)
74.63
Maximum Current
0.22 A
Valve Body Style
Straight
Voltage
100 to 240V AC
Actuator Operation
90 Degrees
Connection Gender - Side 1
Female
Valve Ways
2-Way
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
150 psi
Actuator Features
Manual Override
Actuator Ambient Temperature - Maximum
131 Degrees F
Seat Material
PTFE
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Enclosure Material
Aluminum
Ball Material
Stainless Steel
NEMA Enclosure Rating
4X
Actuator Maximum Torque
150 in-lb
Maximum Operating Pressure Differential
275 psi
Operating Temperature - Maximum
366 Degrees F
Stem Material
Stainless Steel
ANSI Flange Class
Class 150
Actuator Duty Cycle
75 %
IP Rating
IP68
Standards
ANSI, UL
Valve Series
723101
Body Material
Stainless Steel
Manufacturer Warranty
1 yr
Seal Material
FKM
Actuator Electrical Entry
1/2 in NPT Conduit
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
VB
Connection Gender - Side 2
Female
Actuator Motor Type
Unidirectional

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.