Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-003-2-1/2

  • Zoro # G616115331


product price: $1,981.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Stainless Steel
Special Features
Actuator Compatible
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Voltage
100 to 240V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-003-2-1/2
Zoro #
G616115331
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in
Overall Length
4.06 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Stem Material
Stainless Steel
Special Features
Actuator Compatible
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Voltage
100 to 240V AC
Maximum Pressure - Steam
150 psi
ANSI Flange Class
Class 150
Seal Material
FKM
Seat Material
PTFE
Operating Temperature - Maximum
366 Degrees F
Actuator Features
Manual Override
Fail Safe Position
Fail Last
Coefficient of Volume (Cv)
596.66
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Motor Type
Unidirectional
Connection Gender - Side 2
Female
Actuator Maximum Torque
530 in-lb
Ball Material
Stainless Steel
Maximum Pressure - Operating
275 psi
Connection Type - Side 1
Flange
Actuator Ambient Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
4X
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Operation
90 Degrees
Manufacturer Warranty
1 yr
Actuator Series
VB
Actuator Duty Cycle
75 %
Valve Body Style
Straight
Maximum Operating Pressure Differential
275 psi
Connection Gender - Side 1
Female
Actuator Cycle Time - 90 Degrees
9 sec
Valve Ways
2-Way
Valve Series
723101
Operating Temperature - Minimum
-4 Degrees F
Body Material
Stainless Steel
Maximum Current
0.6 A
IP Rating
IP68
Connection Type - Side 2
Flange
Actuator Enclosure Material
Aluminum
Actuator Electrical Entry
1/2 in NPT Conduit
Valve Construction
One-Piece
Standards
ANSI, UL

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.