Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E723101-003-4

  • Zoro # G516115370


product price: $3,317.99
/ea
Free Shipping & Returns

Key Features

ANSI Flange Class
Class 150
Actuator Electrical Entry
1/2 in NPT Conduit
Maximum Current
0.4 A
Actuator Series
VB
Actuator Motor Type
Unidirectional
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E723101-003-4
Zoro #
G516115370
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
4 in
Overall Length
5.98 in
Connection Size - Side 1
4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
ANSI Flange Class
Class 150
Actuator Electrical Entry
1/2 in NPT Conduit
Maximum Current
0.4 A
Actuator Series
VB
Actuator Motor Type
Unidirectional
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Duty Cycle
75 %
Seal Material
FKM
Special Features
Actuator Compatible
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Maximum Pressure - Steam
150 psi
Maximum Pressure - Operating
275 psi
Valve Body Style
Straight
Ball Port Style
Full Port
Connection Type - Side 2
Flange
Actuator Features
Manual Override
Operating Temperature - Maximum
366 Degrees F
Coefficient of Volume (Cv)
1,577.34
Operating Temperature - Minimum
-4 Degrees F
Voltage
100 to 240V AC
Maximum Operating Pressure Differential
275 psi
Manufacturer Warranty
1 yr
Body Material
Stainless Steel
Standards
ANSI, UL
Fail Safe Position
Fail Last
Actuator Enclosure Material
Aluminum
Actuator Cycle Time - 90 Degrees
27 sec
Connection Type - Side 1
Flange
Valve Series
723101
Actuator Ambient Temperature - Maximum
131 Degrees F
Connection Gender - Side 2
Female
Seat Material
PTFE
NEMA Enclosure Rating
4X
Stem Material
Stainless Steel
Actuator Operation
90 Degrees
Valve Construction
One-Piece
Actuator Maximum Torque
975 in-lb
Connection Gender - Side 1
Female
IP Rating
IP68
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Ball Material
Stainless Steel

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 4 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.