Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E724101-001-2-1/2

  • Zoro # G016116884


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
285 psi
Stem Material
Stainless Steel
Special Features
Actuator Compatible
Actuator Features
Manual Override
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E724101-001-2-1/2
Zoro #
G016116884
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in
Overall Length
4.06 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
285 psi
Stem Material
Stainless Steel
Special Features
Actuator Compatible
Actuator Features
Manual Override
Ball Port Style
Full Port
Maximum Current
0.6 A
NEMA Enclosure Rating
4X
Maximum Pressure - Steam
150 psi
Actuator Cycle Time - 90 Degrees
9 sec
Connection Gender - Side 1
Female
Valve Ways
2-Way
For Media
Combustible Gases, Natural Gas, Steam, Water
Valve Body Style
Straight
Seal Material
FKM
Connection Gender - Side 2
Female
Connection Type - Side 1
Flange
Body Material
Carbon Steel
Connection Type - Side 2
Flange
Ball Material
Carbon Steel
Actuator Maximum Torque
530 in-lb
Coefficient of Volume (Cv)
596.66
Valve Construction
One-Piece
Voltage
12V AC/DC
Seat Material
PTFE
Operating Temperature - Maximum
366 Degrees F
IP Rating
IP68
Actuator Ambient Temperature - Maximum
131 Degrees F
Manufacturer Warranty
1 yr
Fail Safe Position
Fail Last
Operating Temperature - Minimum
-4 Degrees F
Actuator Duty Cycle
50 %
Standards
ANSI, UL
Actuator Operation
90 Degrees
Actuator Motor Type
Unidirectional
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
724101
Actuator Series
VB
Actuator Enclosure Material
Aluminum
ANSI Flange Class
Class 150
Actuator Electrical Entry
1/2 in NPT Conduit
Maximum Operating Pressure Differential
285 psi

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.