Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E724101-002-1-1/4

  • Zoro # G216116899


product price: $828.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
150 psi
Maximum Current
0.22 A
Actuator Motor Type
Unidirectional
Operating Temperature - Minimum
-4 Degrees F
Actuator Maximum Torque
150 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E724101-002-1-1/4
Zoro #
G216116899
UPC #
-
Country of Origin
Italy

Dimensions

Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Overall Length
2.13 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Maximum Pressure - Steam
150 psi
Maximum Current
0.22 A
Actuator Motor Type
Unidirectional
Operating Temperature - Minimum
-4 Degrees F
Actuator Maximum Torque
150 in-lb
Coefficient of Volume (Cv)
120.1
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Actuator Electrical Entry
1/2 in NPT Conduit
Ball Material
Carbon Steel
Voltage
24V AC/DC
Connection Gender - Side 1
Female
Fail Safe Position
Fail Last
Actuator Duty Cycle
75 %
Maximum Pressure - Operating
285 psi
Actuator Cycle Time - 90 Degrees
9 sec
Body Material
Carbon Steel
Standards
ANSI, UL
Valve Body Style
Straight
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Operating Pressure Differential
285 psi
Seat Material
PTFE
Actuator Features
Manual Override
Seal Material
FKM
Valve Series
724101
Special Features
Actuator Compatible
Actuator Operation
90 Degrees
Actuator Ambient Temperature - Maximum
131 Degrees F
Manufacturer Warranty
1 yr
Valve Ways
2-Way
Stem Material
Stainless Steel
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Aluminum
IP Rating
IP68
Ball Port Style
Full Port
Connection Gender - Side 2
Female
Operating Temperature - Maximum
366 Degrees F
Valve Construction
One-Piece
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
VB
NEMA Enclosure Rating
4X
Connection Type - Side 1
Flange

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 1 1/4 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.