Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E724101-003-2-1/2

  • Zoro # G916115321


product price: $1,592.99
/ea
Free Shipping & Returns

Key Features

Actuator Ambient Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
1 yr
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
724101
Standards
ANSI, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E724101-003-2-1/2
Zoro #
G916115321
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.06 in
Nominal Valve Size
2 1/2 in
Connection Size - Side 1
2 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Ambient Temperature - Minimum
-4 Degrees F
Manufacturer Warranty
1 yr
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Series
724101
Standards
ANSI, UL
Operating Temperature - Maximum
366 Degrees F
Actuator Duty Cycle
75 %
Actuator Features
Manual Override
Seal Material
FKM
Voltage
100 to 240V AC
Coefficient of Volume (Cv)
596.66
Body Material
Carbon Steel
Actuator Enclosure Material
Aluminum
Valve Body Style
Straight
Operating Temperature - Minimum
-4 Degrees F
Connection Type - Side 1
Flange
Special Features
Actuator Compatible
Fail Safe Position
Fail Last
Connection Gender - Side 1
Female
Maximum Pressure - Operating
285 psi
Actuator Motor Type
Unidirectional
Valve Construction
One-Piece
Actuator Maximum Torque
530 in-lb
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Cycle Time - 90 Degrees
9 sec
Ball Port Style
Full Port
Maximum Current
0.6 A
For Media
Combustible Gases, Natural Gas, Steam, Water
Maximum Pressure - Steam
150 psi
Actuator Series
VB
Stem Material
Stainless Steel
NEMA Enclosure Rating
4X
Actuator Operation
90 Degrees
Connection Type - Side 2
Flange
Seat Material
PTFE
Actuator Electrical Entry
1/2 in NPT Conduit
Connection Gender - Side 2
Female
IP Rating
IP68
Valve Ways
2-Way
Ball Material
Carbon Steel
ANSI Flange Class
Class 150
Maximum Operating Pressure Differential
285 psi

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 100 to 240V AC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction One-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.