Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766000-001-3

  • Zoro # G916115925


product price: $2,857.99
/ea
Free Shipping & Returns

Key Features

Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Construction
Two-Piece
Ball Port Style
Full Port
Maximum Operating Pressure Differential
275 psi
Overall Length
7.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766000-001-3
Zoro #
G916115925
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.99 in
Nominal Valve Size
3 in
Connection Size - Side 1
3 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Ambient Temperature - Maximum
131 Degrees F
Valve Construction
Two-Piece
Ball Port Style
Full Port
Maximum Operating Pressure Differential
275 psi
Special Features
Actuator Compatible
Connection Type - Side 2
Flange
Maximum Pressure - Steam
150 psi
Stem Material
Stainless Steel
Valve Body Style
Straight
IP Rating
IP68
Maximum Pressure - Operating
275 psi
Actuator Duty Cycle
50 %
Actuator Maximum Torque
975 in-lb
Ball Material
Stainless Steel
Actuator Operation
90 Degrees
NEMA Enclosure Rating
4X
Coefficient of Volume (Cv)
1,009.48
Valve Ways
2-Way
Seal Material
FKM
Seat Material
PTFE
Maximum Current
0.4 A
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Electrical Entry
1/2 in NPT Conduit
Body Material
Stainless Steel
Connection Type - Side 1
Flange
Valve Series
766000
Operating Temperature - Minimum
-4 Degrees F
Operating Temperature - Maximum
366 Degrees F
Stem Type
Adjustable, Blowout Resistant
Connection Gender - Side 2
Female
Actuator Series
VB
Actuator Ambient Temperature - Minimum
-4 Degrees F
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Enclosure Material
Aluminum
Actuator Features
Manual Override
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 0103, NACE MR 0175/ISO 15156
Fail Safe Position
Fail Last
Actuator Cycle Time - 90 Degrees
27 sec
Voltage
12V AC/DC
Actuator Motor Type
Unidirectional
Connection Gender - Side 1
Female

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 3 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.