Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766000-002-1-1/2

  • Zoro # G016116006


product price: $1,399.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP68
Seat Material
PTFE
Ball Port Style
Full Port
Stem Material
Stainless Steel
Operating Temperature - Maximum
366 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766000-002-1-1/2
Zoro #
G016116006
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
6.5 in
Connection Size - Side 1
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
IP Rating
IP68
Seat Material
PTFE
Ball Port Style
Full Port
Stem Material
Stainless Steel
Operating Temperature - Maximum
366 Degrees F
Connection Gender - Side 2
Female
Coefficient of Volume (Cv)
201.32
Maximum Pressure - Steam
150 psi
ANSI Flange Class
Class 150
Valve Construction
Two-Piece
Actuator Electrical Entry
1/2 in NPT Conduit
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Series
VB
Maximum Current
0.6 A
Actuator Ambient Temperature - Maximum
131 Degrees F
Manufacturer Warranty
1 yr
Valve Body Style
Straight
Fail Safe Position
Fail Last
Valve Series
766000
Voltage
24V AC/DC
Connection Type - Side 2
Flange
Valve Ways
2-Way
Maximum Pressure - Operating
275 psi
Actuator Motor Type
Unidirectional
Maximum Operating Pressure Differential
275 psi
Actuator Operation
90 Degrees
Ball Material
Stainless Steel
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Stem Type
Adjustable, Blowout Resistant
Actuator Enclosure Material
Aluminum
Actuator Duty Cycle
75 %
Actuator Maximum Torque
530 in-lb
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 0103, NACE MR 0175/ISO 15156
Actuator Ambient Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4X
Seal Material
FKM
Connection Type - Side 1
Flange
Body Material
Stainless Steel
Actuator Cycle Time - 90 Degrees
9 sec
Actuator Features
Manual Override
Special Features
Actuator Compatible
Connection Gender - Side 1
Female

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 1 1/2 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 9 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.