Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766000-002-2-1/2

  • Zoro # G316115914


product price: $2,644.99
/ea
Free Shipping & Returns

Key Features

Actuator Operation
90 Degrees
Actuator Ambient Temperature - Maximum
131 Degrees F
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 0103, NACE MR 0175/ISO 15156
Overall Length
7.48 in
Body Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766000-002-2-1/2
Zoro #
G316115914
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.48 in
Connection Size - Side 1
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Actuator Operation
90 Degrees
Actuator Ambient Temperature - Maximum
131 Degrees F
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 0103, NACE MR 0175/ISO 15156
Body Material
Stainless Steel
Stem Material
Stainless Steel
Connection Type - Side 2
Flange
Actuator Series
VB
Coefficient of Volume (Cv)
630.82
Ball Material
Stainless Steel
Connection Gender - Side 1
Female
Actuator Enclosure Material
Aluminum
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Maximum Torque
975 in-lb
Actuator Ambient Temperature - Minimum
-4 Degrees F
Special Features
Actuator Compatible
Actuator Cycle Time - 90 Degrees
27 sec
Maximum Pressure - Steam
150 psi
NEMA Enclosure Rating
4X
Actuator Electrical Entry
1/2 in NPT Conduit
Fail Safe Position
Fail Last
Ball Port Style
Full Port
Seat Material
PTFE
Valve Body Style
Straight
Actuator Motor Type
Unidirectional
IP Rating
IP68
Actuator Features
Manual Override
Voltage
24V AC/DC
Connection Gender - Side 2
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Operating Pressure Differential
275 psi
Stem Type
Adjustable, Blowout Resistant
Operating Temperature - Maximum
366 Degrees F
Valve Construction
Two-Piece
Valve Ways
2-Way
Seal Material
FKM
Maximum Current
0.4 A
Valve Series
766000
Connection Type - Side 1
Flange
Maximum Pressure - Operating
275 psi
Actuator Duty Cycle
75 %
Manufacturer Warranty
1 yr
ANSI Flange Class
Class 150
Operating Temperature - Minimum
-4 Degrees F

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 2 1/2 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.