Shop BONOMI

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766000-002-4
  • Zoro # G7560379

product price: 
$
3,200.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Ball Material
Carbon Steel
Body Style
2-Way
Valve Structure
Full Port
Pipe Size
4 in
Connection Type
Flanged x Flanged
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
M8E766000-002-4
Zoro #
G7560379
UPC #
-
Country of Origin
Italy
Ball Material
Carbon Steel
Body Style
2-Way
Valve Structure
Full Port
Connection Type
Flanged x Flanged
Item
Electric Actuated,SS Flanged,Ball Valve
Body Material
Stainless Steel
Max. Pressure
150 PSI
Handle Type
Actuator
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 0103, NACE MR 0175/ISO 15156
Operating Temperature - Minimum
-4 Degrees F
IP Rating
IP68
Seat Material
PTFE
Voltage
24V AC/DC
Stem Material
Stainless Steel
Special Features
Actuator Compatible
Actuator Motor Type
Unidirectional
Actuator Ambient Temperature - Maximum
131 Degrees F
For Media
Combustible Gases, Corrosive Chemicals, Natural Gas, Steam, Water
Actuator Series
VB
Fail Safe Position
Fail Last
Operating Temperature - Maximum
366 Degrees F
Connection Type - Side 1
Flange
Actuator Features
Manual Override
Actuator Maximum Torque
1,680 in-lb
Maximum Pressure - Operating
275 psi
Valve Ways
2-Way
NEMA Enclosure Rating
4X
Connection Gender - Side 2
Female
Maximum Operating Pressure Differential
275 psi
Connection Gender - Side 1
Female
Maximum Current
0.4 A
Actuator Operation
90 Degrees
Actuator Duty Cycle
75 %
Actuator Enclosure Material
Aluminum
Actuator Cycle Time - 90 Degrees
27 sec
ANSI Flange Class
Class 150
Seal Material
FKM
Maximum Pressure - Steam
150 psi
Valve Body Style
Straight
Manufacturer Warranty
1 yr
Actuator Ambient Temperature - Minimum
-4 Degrees F
Ball Port Style
Full Port
Connection Type - Side 2
Flange
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
1,577.34
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Electrical Entry
1/2 in NPT Conduit
Stem Type
Adjustable, Blowout Resistant
Valve Series
766000

Dimensions

Pipe Size
4 in
Nominal Valve Size
4 in
Connection Size - Side 1
4 in
Length
9.02 in
Overall Length
9.02 in

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Stainless Steel, Nominal Valve Size 4 in, Maximum Pressure - Operating 275 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 24V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.