Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766001-001-3

  • Zoro # G116115923


product price: $2,430.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 010.3, NACE MR 0175/ISO 15156
Valve Body Style
Straight
Maximum Pressure - Operating
285 psi
Ball Material
Carbon Steel
Ball Port Style
Full Port
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766001-001-3
Zoro #
G116115923
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
7.99 in
Connection Size - Side 1
3 in
Nominal Valve Size
3 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 010.3, NACE MR 0175/ISO 15156
Valve Body Style
Straight
Maximum Pressure - Operating
285 psi
Ball Material
Carbon Steel
Ball Port Style
Full Port
Actuator Maximum Torque
975 in-lb
Valve Series
766001
Maximum Pressure - Steam
150 psi
Special Features
Actuator Compatible
Valve Construction
Two-Piece
Maximum Current
0.4 A
Coefficient of Volume (Cv)
1,009.48
Connection Type - Side 1
Flange
Actuator Electrical Entry
1/2 in NPT Conduit
Operating Temperature - Maximum
366 Degrees F
Actuator Enclosure Material
Aluminum
Connection Type - Side 2
Flange
Seal Material
FKM
Connection Gender - Side 2
Female
Actuator Ambient Temperature - Maximum
131 Degrees F
Stem Material
Stainless Steel
Actuator Cycle Time - 90 Degrees
27 sec
NEMA Enclosure Rating
4X
IP Rating
IP68
Operating Temperature - Minimum
-4 Degrees F
Fail Safe Position
Fail Last
Actuator Duty Cycle
50 %
Body Material
Carbon Steel
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Ways
2-Way
Actuator Operation
90 Degrees
For Media
Combustible Gases, Natural Gas, Steam, Water
Seat Material
PTFE
Actuator Features
Manual Override
Actuator Ambient Temperature - Minimum
-4 Degrees F
ANSI Flange Class
Class 150
Maximum Operating Pressure Differential
285 psi
Manufacturer Warranty
1 yr
Connection Gender - Side 1
Female
Voltage
12V AC/DC
Actuator Motor Type
Unidirectional
Actuator Series
VB

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 3 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.