Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Actuated Two-Way Ball Valve

  • Mfr # M8E766001-001-4

  • Zoro # G316115884


product price: $2,921.99
/ea
Free Shipping & Returns

Key Features

Connection Gender - Side 1
Female
Valve Ways
2-Way
Maximum Pressure - Steam
150 psi
Valve Construction
Two-Piece
Actuator Enclosure Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M8E766001-001-4
Zoro #
G316115884
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
9.02 in
Connection Size - Side 1
4 in
Nominal Valve Size
4 in

Details

Item
Electrically Actuated Two-Way Ball Valve
Connection Gender - Side 1
Female
Valve Ways
2-Way
Maximum Pressure - Steam
150 psi
Valve Construction
Two-Piece
Actuator Enclosure Material
Aluminum
Actuator Operation
90 Degrees
IP Rating
IP68
Actuator Duty Cycle
50 %
Body Material
Carbon Steel
Valve Body Style
Straight
Actuator Motor Type
Unidirectional
Valve Series
766001
Standards
ANSI B16.10, ANSI B16.34, ANSI B16.5, API 607, NACE MR 010.3, NACE MR 0175/ISO 15156
Operating Temperature - Minimum
-4 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Ball Material
Carbon Steel
NEMA Enclosure Rating
4X
Actuator Features
Manual Override
Operating Temperature - Maximum
366 Degrees F
Actuator Series
VB
Actuator Electrical Entry
1/2 in NPT Conduit
Connection Type - Side 2
Flange
ANSI Flange Class
Class 150
Voltage
12V AC/DC
Connection Gender - Side 2
Female
For Media
Combustible Gases, Natural Gas, Steam, Water
Connection Type - Side 1
Flange
Actuator Cycle Time - 90 Degrees
27 sec
Actuator Maximum Torque
1,680 in-lb
Stem Material
Stainless Steel
Seal Material
FKM
Seat Material
PTFE
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Current
0.4 A
Fail Safe Position
Fail Last
Maximum Pressure - Operating
285 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Full Port
Maximum Operating Pressure Differential
285 psi
Special Features
Actuator Compatible
Coefficient of Volume (Cv)
1,577.34
Manufacturer Warranty
1 yr

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Carbon Steel, Nominal Valve Size 4 in, Maximum Pressure - Operating 285 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material FKM, Voltage 12V AC/DC, Fail Safe Position Fail Last, IP Rating IP68, Actuator Cycle Time - 90 Degrees 27 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 Flange

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.