Zoro Homepage

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-001-3

  • Zoro # G516245992


product price: $1,572.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Seat Material
PTFE
Actuator Maximum Torque
530 in-lb
Outlet Connection Type - Side 2
NPT
Outlet Connection Gender - Side 2
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-001-3
Zoro #
G516245992
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
3 in
Nominal Valve Size
3 in
Overall Length
7.09 in

Details

Ball Material
Brass
Seat Material
PTFE
Actuator Maximum Torque
530 in-lb
Outlet Connection Type - Side 2
NPT
Outlet Connection Gender - Side 2
Female
Actuator Ambient Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Valve Ways
3-Way
Item
Electrically Actuated Three-Way Ball Valve
Maximum Pressure - Steam
100 psi
Outlet Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
Actuator Series
VB
Actuator Duty Cycle
50 %
Inlet Connection Type
NPT
IP Rating
IP67
Voltage
12V AC/DC
Valve Construction
Two-Piece
Coefficient of Volume (Cv)
62.42
Actuator Features
Manual Override
Valve Series
RB 355NLF
Maximum Pressure - Operating
400 psi
Operating Temperature - Minimum
-4 Degrees F
Maximum Current
0.6 A
Actuator Enclosure Material
Technopolymer
Operating Temperature - Maximum
366 Degrees F
Inlet Connection Gender
Female
NEMA Enclosure Rating
4X
Actuator Cycle Time - 90 Degrees
9 sec
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Seal Material
EPDM, FKM
Actuator Operation
90 Degrees
Ball Port Style
Standard Port
Maximum Operating Pressure Differential
400 psi
For Media
Water
Special Features
Actuator Compatible
Flow Pattern
T Flow
Actuator Ambient Temperature - Maximum
131 Degrees F
Outlet Connection Type - Side 1
NPT
Fail Safe Position
Fail Last
Body Material
Brass
Stem Type
Blowout Resistant

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 12V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 9 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.