Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-002-3/4

  • Zoro # G816127684


product price: $435.99
/ea
Free Shipping & Returns

Key Features

Nominal Valve Size
3/4 in
Flow Pattern
T Flow
Actuator Operation
90 Degrees
Operating Temperature - Minimum
-4 Degrees F
Valve Construction
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-002-3/4
Zoro #
G816127684
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/4 in
Overall Length
2.95 in
Inlet Connection Size
3/4 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Flow Pattern
T Flow
Actuator Operation
90 Degrees
Operating Temperature - Minimum
-4 Degrees F
Valve Construction
Two-Piece
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Outlet Connection Type - Side 1
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
RB 355NLF
Coefficient of Volume (Cv)
7
Maximum Pressure - Steam
100 psi
For Media
Water
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Operating
400 psi
NEMA Enclosure Rating
4
Valve Ways
3-Way
Outlet Connection Type - Side 2
NPT
Actuator Features
Manual Override
Manufacturer Warranty
1 yr
Maximum Current
0.3 A
Actuator Enclosure Material
Technopolymer
Outlet Connection Gender - Side 1
Female
Voltage
24V AC/DC
Body Material
Brass
Stem Material
Brass
Inlet Connection Gender
Female
Outlet Connection Gender - Side 2
Female
Inlet Connection Type
NPT
Seat Material
PTFE
Actuator Series
VB
Seal Material
EPDM, FKM
Special Features
Actuator Compatible
NSF Certifications for Food and Drinking Water
NSF 61
Ball Port Style
Standard Port
Stem Type
Blowout Resistant
IP Rating
IP65
Actuator Cycle Time - 90 Degrees
10 sec
Fail Safe Position
Fail Last
Actuator Maximum Torque
133 in-lb
Ball Material
Brass
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
400 psi
Operating Temperature - Maximum
366 Degrees F

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.