Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-002-3/8

  • Zoro # G816127738


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Maximum Current
0.3 A
Outlet Connection Type - Side 1
NPT
Maximum Operating Pressure Differential
400 psi
Actuator Cycle Time - 90 Degrees
10 sec
Voltage
24V AC/DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-002-3/8
Zoro #
G816127738
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.44 in
Inlet Connection Size
3/8 in
Nominal Valve Size
3/8 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Maximum Current
0.3 A
Outlet Connection Type - Side 1
NPT
Maximum Operating Pressure Differential
400 psi
Actuator Cycle Time - 90 Degrees
10 sec
Voltage
24V AC/DC
Body Material
Brass
Stem Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Material
Brass
Stem Type
Blowout Resistant
Seal Material
EPDM, FKM
Actuator Features
Manual Override
Ball Port Style
Standard Port
Special Features
Actuator Compatible
Actuator Enclosure Material
Technopolymer
Actuator Series
VB
Coefficient of Volume (Cv)
3.5
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Operating Temperature - Maximum
366 Degrees F
Valve Series
RB 355NLF
Actuator Maximum Torque
133 in-lb
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Gender
Female
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
90 Degrees
IP Rating
IP65
Actuator Ambient Temperature - Minimum
-4 Degrees F
Flow Pattern
T Flow
Valve Construction
Two-Piece
Outlet Connection Gender - Side 2
Female
Valve Ways
3-Way
Outlet Connection Type - Side 2
NPT
For Media
Water
Inlet Connection Type
NPT
Maximum Pressure - Steam
100 psi
Seat Material
PTFE
Actuator Ambient Temperature - Maximum
131 Degrees F
Outlet Connection Gender - Side 1
Female
NEMA Enclosure Rating
4
Maximum Pressure - Operating
400 psi
Fail Safe Position
Fail Last
Manufacturer Warranty
1 yr

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.