Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-003-1-1/2

  • Zoro # G716127654


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Type - Side 1
NPT
Body Material
Brass
Outlet Connection Type - Side 2
NPT
IP Rating
IP67
Outlet Connection Gender - Side 2
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-003-1-1/2
Zoro #
G716127654
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
1 1/2 in
Nominal Valve Size
1 1/2 in
Overall Length
4.66 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Outlet Connection Type - Side 1
NPT
Body Material
Brass
Outlet Connection Type - Side 2
NPT
IP Rating
IP67
Outlet Connection Gender - Side 2
Female
Inlet Connection Gender
Female
Stem Material
Brass
Seal Material
EPDM, FKM
Maximum Current
0.4 A
Actuator Enclosure Material
Technopolymer
Manufacturer Warranty
1 yr
Actuator Ambient Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4X
Actuator Ambient Temperature - Maximum
131 Degrees F
Ball Material
Brass
Operating Temperature - Minimum
-4 Degrees F
Stem Type
Blowout Resistant
Actuator Cycle Time - 90 Degrees
8 sec
Fail Safe Position
Fail Last
Valve Ways
3-Way
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Features
Manual Override
Special Features
Actuator Compatible
Voltage
100 to 240V AC
Maximum Operating Pressure Differential
400 psi
Ball Port Style
Standard Port
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
100 psi
For Media
Water
Seat Material
PTFE
Actuator Duty Cycle
75 %
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Operation
90 Degrees
Inlet Connection Type
NPT
Outlet Connection Gender - Side 1
Female
Flow Pattern
T Flow
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Operating
400 psi
Actuator Series
VB
Coefficient of Volume (Cv)
29.75
Valve Construction
Two-Piece
Valve Series
RB 355NLF
Actuator Maximum Torque
266 in-lb

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.