Zoro Homepage

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-003-1/2

  • Zoro # G616127655


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Type - Side 2
NPT
Stem Type
Blowout Resistant
Stem Material
Brass
Outlet Connection Gender - Side 2
Female
Nominal Valve Size
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-003-1/2
Zoro #
G616127655
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1/2 in
Overall Length
2.78 in
Inlet Connection Size
1/2 in

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.