Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-003-1/4

  • Zoro # G416127640


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
RB 355NLF
For Media
Water
Maximum Current
0.3 A
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-003-1/4
Zoro #
G416127640
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.36 in
Inlet Connection Size
1/4 in
Nominal Valve Size
1/4 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Actuator Ambient Temperature - Minimum
-4 Degrees F
Valve Series
RB 355NLF
For Media
Water
Maximum Current
0.3 A
Inlet Connection Type
NPT
Actuator Maximum Torque
133 in-lb
Manufacturer Warranty
1 yr
Actuator Cycle Time - 90 Degrees
10 sec
Ball Port Style
Standard Port
Valve Ways
3-Way
Body Material
Brass
Maximum Pressure - Steam
100 psi
Stem Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
IP Rating
IP65
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Series
VB
Maximum Operating Pressure Differential
400 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Enclosure Material
Technopolymer
Seal Material
EPDM, FKM
Outlet Connection Gender - Side 2
Female
Fail Safe Position
Fail Last
Outlet Connection Type - Side 1
NPT
Actuator Ambient Temperature - Maximum
131 Degrees F
NEMA Enclosure Rating
4
Actuator Features
Manual Override
Flow Pattern
T Flow
Operating Temperature - Minimum
-4 Degrees F
Seat Material
PTFE
Voltage
100 to 240V AC
Valve Construction
Two-Piece
Maximum Pressure - Operating
400 psi
Stem Type
Blowout Resistant
Operating Temperature - Maximum
366 Degrees F
Actuator Duty Cycle
75 %
Special Features
Actuator Compatible
Outlet Connection Type - Side 2
NPT
Inlet Connection Gender
Female
Actuator Operation
90 Degrees
Outlet Connection Gender - Side 1
Female
Ball Material
Brass
Coefficient of Volume (Cv)
3.26

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.