Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-003-2

  • Zoro # G116127582


product price: $1,142.99
/ea
Free Shipping & Returns

Key Features

Actuator Enclosure Material
Technopolymer
Valve Series
RB 355NLF
Valve Construction
Two-Piece
Maximum Current
0.6 A
IP Rating
IP67
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-003-2
Zoro #
G116127582
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
2 in
Inlet Connection Size
2 in
Overall Length
5.41 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Actuator Enclosure Material
Technopolymer
Valve Series
RB 355NLF
Valve Construction
Two-Piece
Maximum Current
0.6 A
IP Rating
IP67
Coefficient of Volume (Cv)
43.76
Inlet Connection Type
NPT
Body Material
Brass
Actuator Features
Manual Override
Outlet Connection Type - Side 1
NPT
Special Features
Actuator Compatible
Seal Material
EPDM, FKM
Actuator Duty Cycle
75 %
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Steam
100 psi
Seat Material
PTFE
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Included Mounting
ISO 5211 Actuator Mounting Pad
For Media
Water
Operating Temperature - Maximum
366 Degrees F
Inlet Connection Gender
Female
Stem Material
Brass
Manufacturer Warranty
1 yr
Actuator Cycle Time - 90 Degrees
9 sec
Valve Ways
3-Way
Ball Material
Brass
NEMA Enclosure Rating
4X
Operating Temperature - Minimum
-4 Degrees F
Maximum Operating Pressure Differential
400 psi
Outlet Connection Gender - Side 2
Female
Voltage
100 to 240V AC
Actuator Series
VB
Stem Type
Blowout Resistant
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Operation
90 Degrees
Actuator Maximum Torque
530 in-lb
Actuator Ambient Temperature - Minimum
-4 Degrees F
Fail Safe Position
Fail Last
Maximum Pressure - Operating
400 psi
Flow Pattern
T Flow
Ball Port Style
Standard Port
Outlet Connection Type - Side 2
NPT
Outlet Connection Gender - Side 1
Female

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 9 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.