Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E065LF-003-3/8

  • Zoro # G816127578


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Gender - Side 1
Female
Maximum Pressure - Steam
100 psi
Manufacturer Warranty
1 yr
IP Rating
IP65
Maximum Pressure - Operating
400 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E065LF-003-3/8
Zoro #
G816127578
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.44 in
Inlet Connection Size
3/8 in
Nominal Valve Size
3/8 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Outlet Connection Gender - Side 1
Female
Maximum Pressure - Steam
100 psi
Manufacturer Warranty
1 yr
IP Rating
IP65
Maximum Pressure - Operating
400 psi
Body Material
Brass
Actuator Ambient Temperature - Minimum
-4 Degrees F
Outlet Connection Gender - Side 2
Female
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Operating Pressure Differential
400 psi
Voltage
100 to 240V AC
Outlet Connection Type - Side 2
NPT
Ball Material
Brass
Ball Port Style
Standard Port
Flow Pattern
T Flow
Special Features
Actuator Compatible
Valve Ways
3-Way
For Media
Water
Valve Construction
Two-Piece
Fail Safe Position
Fail Last
Actuator Cycle Time - 90 Degrees
10 sec
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Actuator Operation
90 Degrees
Valve Series
RB 355NLF
Inlet Connection Gender
Female
Seal Material
EPDM, FKM
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Maximum Current
0.3 A
Actuator Duty Cycle
75 %
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Maximum Torque
133 in-lb
Actuator Series
VB
Stem Type
Blowout Resistant
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Features
Manual Override
Coefficient of Volume (Cv)
3.5
Operating Temperature - Minimum
-4 Degrees F
NEMA Enclosure Rating
4
Seat Material
PTFE
Actuator Enclosure Material
Technopolymer
Inlet Connection Type
NPT

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.