Zoro Homepage

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-001-1-1/2

  • Zoro # G316127566


product price: $888.99
/ea
Free Shipping & Returns

Key Features

Actuator Features
Manual Override
Seal Material
EPDM, FKM
NEMA Enclosure Rating
4X
Fail Safe Position
Fail Last
Included Mounting
ISO 5211 Actuator Mounting Pad
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-001-1-1/2
Zoro #
G316127566
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
1 1/2 in
Overall Length
4.66 in
Nominal Valve Size
1 1/2 in

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 12V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.