Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-001-2

  • Zoro # G516245916


product price: $1,131.99
/ea
Free Shipping & Returns

Key Features

IP Rating
IP67
Flow Pattern
L Flow
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Construction
Two-Piece
Outlet Connection Gender - Side 1
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-001-2
Zoro #
G516245916
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
2 in
Overall Length
5.41 in
Nominal Valve Size
2 in

Details

IP Rating
IP67
Flow Pattern
L Flow
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Valve Construction
Two-Piece
Outlet Connection Gender - Side 1
Female
Voltage
12V AC/DC
Operating Temperature - Maximum
366 Degrees F
Stem Type
Blowout Resistant
Maximum Pressure - Steam
100 psi
Valve Series
RB 365NLF
Outlet Connection Type - Side 1
NPT
Maximum Current
0.6 A
Actuator Cycle Time - 90 Degrees
9 sec
Coefficient of Volume (Cv)
48.58
Outlet Connection Gender - Side 2
Female
Item
Electrically Actuated Three-Way Ball Valve
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
NEMA Enclosure Rating
4X
NSF Certifications for Food and Drinking Water
NSF 61
Seal Material
EPDM, FKM
Stem Material
Brass
Actuator Series
VB
Maximum Pressure - Operating
400 psi
Manufacturer Warranty
1 yr
Ball Port Style
Standard Port
For Media
Water
Actuator Operation
90 Degrees
Actuator Enclosure Material
Technopolymer
Special Features
Actuator Compatible
Actuator Ambient Temperature - Maximum
131 Degrees F
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Maximum Torque
530 in-lb
Actuator Features
Manual Override
Fail Safe Position
Fail Last
Actuator Duty Cycle
50 %
Body Material
Brass
Maximum Operating Pressure Differential
400 psi
Valve Ways
3-Way
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Ball Material
Brass
Seat Material
PTFE
Outlet Connection Type - Side 2
NPT

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 12V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 9 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.