Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-002-1-1/2

  • Zoro # G716127609


product price: $839.99
/ea
Free Shipping & Returns

Key Features

Stem Material
Brass
Fail Safe Position
Fail Last
For Media
Water
Manufacturer Warranty
1 yr
Special Features
Actuator Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-002-1-1/2
Zoro #
G716127609
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
4.66 in
Inlet Connection Size
1 1/2 in
Nominal Valve Size
1 1/2 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Stem Material
Brass
Fail Safe Position
Fail Last
For Media
Water
Manufacturer Warranty
1 yr
Special Features
Actuator Compatible
Voltage
24V AC/DC
Actuator Ambient Temperature - Maximum
131 Degrees F
Outlet Connection Type - Side 1
NPT
Outlet Connection Type - Side 2
NPT
Actuator Ambient Temperature - Minimum
-4 Degrees F
Outlet Connection Gender - Side 2
Female
Body Material
Brass
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Maximum Pressure - Operating
400 psi
Valve Construction
Two-Piece
Seal Material
EPDM, FKM
Maximum Pressure - Steam
100 psi
Seat Material
PTFE
Maximum Operating Pressure Differential
400 psi
Valve Series
RB 365NLF
Actuator Series
VB
Inlet Connection Gender
Female
Ball Port Style
Standard Port
Actuator Features
Manual Override
Actuator Duty Cycle
75 %
NEMA Enclosure Rating
4X
Valve Ways
3-Way
Maximum Current
0.4 A
Actuator Maximum Torque
266 in-lb
Actuator Operation
90 Degrees
Operating Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Technopolymer
Coefficient of Volume (Cv)
30.69
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
NPT
IP Rating
IP67
Included Mounting
ISO 5211 Actuator Mounting Pad
Flow Pattern
L Flow
Outlet Connection Gender - Side 1
Female
Actuator Cycle Time - 90 Degrees
8 sec
Stem Type
Blowout Resistant
Ball Material
Brass
Operating Temperature - Maximum
366 Degrees F

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.