Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-002-1/2

  • Zoro # G316127603


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Maximum Pressure - Steam
100 psi
Outlet Connection Gender - Side 2
Female
Overall Length
2.78 in
Actuator Ambient Temperature - Maximum
131 Degrees F
Special Features
Actuator Compatible
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-002-1/2
Zoro #
G316127603
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.78 in
Inlet Connection Size
1/2 in
Nominal Valve Size
1/2 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Maximum Pressure - Steam
100 psi
Outlet Connection Gender - Side 2
Female
Actuator Ambient Temperature - Maximum
131 Degrees F
Special Features
Actuator Compatible
Actuator Series
VB
Stem Type
Blowout Resistant
For Media
Water
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
RB 365NLF
Operating Temperature - Minimum
-4 Degrees F
Valve Construction
Two-Piece
Outlet Connection Type - Side 2
NPT
Seal Material
EPDM, FKM
Coefficient of Volume (Cv)
5.02
Maximum Operating Pressure Differential
400 psi
Ball Port Style
Standard Port
Fail Safe Position
Fail Last
Inlet Connection Gender
Female
Inlet Connection Type
NPT
Flow Pattern
L Flow
Actuator Enclosure Material
Technopolymer
IP Rating
IP65
Actuator Ambient Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
400 psi
Actuator Cycle Time - 90 Degrees
10 sec
Outlet Connection Gender - Side 1
Female
Actuator Maximum Torque
133 in-lb
Maximum Current
0.3 A
Ball Material
Brass
Actuator Features
Manual Override
Manufacturer Warranty
1 yr
NEMA Enclosure Rating
4
Voltage
24V AC/DC
Actuator Operation
90 Degrees
Seat Material
PTFE
Body Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Stem Material
Brass
Outlet Connection Type - Side 1
NPT
Valve Ways
3-Way
Operating Temperature - Maximum
366 Degrees F
Standards
ANSI B1.20.1, NSF 372, TSSA, UL

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 10 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.