Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E066LF-003-1

  • Zoro # G216127697


product price: $715.99
/ea
Free Shipping & Returns

Key Features

Inlet Connection Size
1 in
Valve Construction
Two-Piece
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Technopolymer
Manufacturer Warranty
1 yr
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E066LF-003-1
Zoro #
G216127697
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
1 in
Nominal Valve Size
1 in
Overall Length
3.5 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Valve Construction
Two-Piece
Actuator Ambient Temperature - Minimum
-4 Degrees F
Actuator Enclosure Material
Technopolymer
Manufacturer Warranty
1 yr
Ball Port Style
Standard Port
Maximum Pressure - Operating
400 psi
Included Mounting
ISO 5211 Actuator Mounting Pad
Stem Type
Blowout Resistant
Outlet Connection Type - Side 2
NPT
Special Features
Actuator Compatible
Seat Material
PTFE
Inlet Connection Gender
Female
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 1
NPT
Actuator Series
VB
IP Rating
IP67
Actuator Features
Manual Override
Ball Material
Brass
Outlet Connection Gender - Side 2
Female
Valve Ways
3-Way
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Operating Temperature - Maximum
366 Degrees F
Inlet Connection Type
NPT
Flow Pattern
L Flow
Actuator Cycle Time - 90 Degrees
8 sec
Seal Material
EPDM, FKM
Fail Safe Position
Fail Last
NEMA Enclosure Rating
4X
Maximum Operating Pressure Differential
400 psi
Maximum Current
0.4 A
Voltage
100 to 240V AC
For Media
Water
Stem Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Valve Series
RB 365NLF
Actuator Duty Cycle
75 %
Actuator Maximum Torque
266 in-lb
Actuator Ambient Temperature - Maximum
131 Degrees F
Body Material
Brass
Actuator Operation
90 Degrees
Coefficient of Volume (Cv)
14.24
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Steam
100 psi

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.