Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E865LF-002-3/4

  • Zoro # G916127560


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Valve Construction
Two-Piece
Valve Series
RB 355NLF
Coefficient of Volume (Cv)
7
Maximum Current
0.41 A
Actuator Maximum Torque
89 in-lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E865LF-002-3/4
Zoro #
G916127560
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.95 in
Nominal Valve Size
3/4 in
Inlet Connection Size
3/4 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Valve Construction
Two-Piece
Valve Series
RB 355NLF
Coefficient of Volume (Cv)
7
Maximum Current
0.41 A
Actuator Maximum Torque
89 in-lb
Maximum Operating Pressure Differential
400 psi
Maximum Pressure - Steam
100 psi
Body Material
Brass
NEMA Enclosure Rating
4
Actuator Ambient Temperature - Maximum
131 Degrees F
IP Rating
IP65
Manufacturer Warranty
1 yr
Outlet Connection Type - Side 1
NPT
Seat Material
PTFE
Flow Pattern
T Flow
Outlet Connection Gender - Side 2
Female
Stem Type
Blowout Resistant
Outlet Connection Type - Side 2
NPT
Outlet Connection Gender - Side 1
Female
Stem Material
Brass
Ball Material
Brass
Seal Material
EPDM, FKM
Inlet Connection Gender
Female
Fail Safe Position
Fail Last
Voltage
24V AC/DC
Actuator Series
VB
Actuator Duty Cycle
75 %
Actuator Operation
90 Degrees
Operating Temperature - Minimum
-4 Degrees F
Valve Ways
3-Way
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Features
Manual Override
Inlet Connection Type
NPT
For Media
Water
Actuator Enclosure Material
Technopolymer
Actuator Ambient Temperature - Minimum
23 Degrees F
Actuator Cycle Time - 90 Degrees
8 sec
Operating Temperature - Maximum
366 Degrees F
Special Features
Actuator Compatible
Ball Port Style
Standard Port
Maximum Pressure - Operating
400 psi
Standards
ANSI B1.20.1, NSF 372, TSSA, UL

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.