Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E865LF-003-3/8

  • Zoro # G116245996


product price: $365.99
/ea
Free Shipping & Returns

Key Features

Seat Material
PTFE
Manufacturer Warranty
1 yr
Body Material
Brass
Operating Temperature - Maximum
366 Degrees F
Actuator Series
VB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E865LF-003-3/8
Zoro #
G116245996
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/8 in
Inlet Connection Size
3/8 in
Overall Length
2.44 in

Details

Seat Material
PTFE
Manufacturer Warranty
1 yr
Body Material
Brass
Operating Temperature - Maximum
366 Degrees F
Actuator Series
VB
Maximum Current
0.41 A
Operating Temperature - Minimum
-4 Degrees F
Coefficient of Volume (Cv)
3.5
Valve Ways
3-Way
Valve Construction
Two-Piece
Actuator Operation
90 Degrees
Outlet Connection Gender - Side 1
Female
Outlet Connection Type - Side 2
NPT
Fail Safe Position
Fail Last
Actuator Duty Cycle
75 %
Flow Pattern
T Flow
Actuator Features
Manual Override
Maximum Operating Pressure Differential
400 psi
Voltage
100 to 240V AC
For Media
Water
Actuator Ambient Temperature - Maximum
131 Degrees F
Inlet Connection Type
NPT
Seal Material
EPDM, FKM
Actuator Cycle Time - 90 Degrees
8 sec
Maximum Pressure - Operating
400 psi
Item
Electrically Actuated Three-Way Ball Valve
Included Mounting
ISO 5211 Actuator Mounting Pad
Valve Series
RB 355NLF
Ball Material
Brass
Actuator Maximum Torque
89 in-lb
Outlet Connection Type - Side 1
NPT
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Enclosure Material
Technopolymer
Inlet Connection Gender
Female
IP Rating
IP65
Maximum Pressure - Steam
100 psi
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Ball Port Style
Standard Port
Actuator Ambient Temperature - Minimum
23 Degrees F
Special Features
Actuator Compatible
Stem Material
Brass
Stem Type
Blowout Resistant
Outlet Connection Gender - Side 2
Female
NEMA Enclosure Rating
4

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.