Zoro Homepage

Electrically Three-Way Ball Valve

  • Mfr # 8E866LF-002-3/4

  • Zoro # G016127736


product price: $355.99
/ea
Free Shipping & Returns

Key Features

Actuator Series
VB
Special Features
Actuator Compatible
Stem Type
Blowout Resistant
Maximum Current
0.41 A
Actuator Duty Cycle
75 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E866LF-002-3/4
Zoro #
G016127736
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/4 in
Overall Length
2.95 in
Inlet Connection Size
3/4 in

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.