Zoro Homepage

Electrically Three-Way Ball Valve

  • Mfr # 8E866LF-002-3/8

  • Zoro # G016127705


product price: $347.99
/ea
Free Shipping & Returns

Key Features

Ball Port Style
Standard Port
Actuator Features
Manual Override
Coefficient of Volume (Cv)
4.08
Special Features
Actuator Compatible
Actuator Ambient Temperature - Minimum
23 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E866LF-002-3/8
Zoro #
G016127705
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.44 in
Inlet Connection Size
3/8 in
Nominal Valve Size
3/8 in

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 24V AC/DC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.