Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E866LF-003-1/4

  • Zoro # G916127706


product price: $367.99
/ea
Free Shipping & Returns

Key Features

Fail Safe Position
Fail Last
Inlet Connection Gender
Female
Special Features
Actuator Compatible
Actuator Operation
90 Degrees
Valve Construction
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E866LF-003-1/4
Zoro #
G916127706
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
1/4 in
Overall Length
2.36 in
Inlet Connection Size
1/4 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Fail Safe Position
Fail Last
Inlet Connection Gender
Female
Special Features
Actuator Compatible
Actuator Operation
90 Degrees
Valve Construction
Two-Piece
Maximum Operating Pressure Differential
400 psi
Valve Ways
3-Way
NEMA Enclosure Rating
4
Maximum Pressure - Operating
400 psi
Valve Series
RB 365NLF
Manufacturer Warranty
1 yr
Flow Pattern
L Flow
Seal Material
EPDM, FKM
Operating Temperature - Maximum
366 Degrees F
Inlet Connection Type
NPT
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Current
0.41 A
Maximum Pressure - Steam
100 psi
NSF Certifications for Food and Drinking Water
NSF 61
Actuator Maximum Torque
89 in-lb
Actuator Duty Cycle
75 %
Body Material
Brass
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Cycle Time - 90 Degrees
8 sec
Seat Material
PTFE
Actuator Ambient Temperature - Maximum
131 Degrees F
Outlet Connection Type - Side 2
NPT
Operating Temperature - Minimum
-4 Degrees F
For Media
Water
Outlet Connection Gender - Side 1
Female
Actuator Ambient Temperature - Minimum
23 Degrees F
IP Rating
IP65
Coefficient of Volume (Cv)
3.5
Ball Material
Brass
Ball Port Style
Standard Port
Actuator Features
Manual Override
Stem Material
Brass
Voltage
100 to 240V AC
Stem Type
Blowout Resistant
Actuator Enclosure Material
Technopolymer
Actuator Series
VB
Outlet Connection Type - Side 1
NPT
Outlet Connection Gender - Side 2
Female

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.