Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrically Three-Way Ball Valve

  • Mfr # 8E866LF-003-3/4

  • Zoro # G216127727


product price: $376.99
/ea
Free Shipping & Returns

Key Features

Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Ambient Temperature - Maximum
131 Degrees F
Seat Material
PTFE
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Enclosure Material
Technopolymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E866LF-003-3/4
Zoro #
G216127727
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
2.95 in
Nominal Valve Size
3/4 in
Inlet Connection Size
3/4 in

Details

Item
Electrically Actuated Three-Way Ball Valve
Included Mounting
ISO 5211 Actuator Mounting Pad
Actuator Ambient Temperature - Maximum
131 Degrees F
Seat Material
PTFE
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Enclosure Material
Technopolymer
Outlet Connection Gender - Side 2
Female
Special Features
Actuator Compatible
Body Material
Brass
Actuator Ambient Temperature - Minimum
23 Degrees F
IP Rating
IP65
Outlet Connection Gender - Side 1
Female
Manufacturer Warranty
1 yr
Maximum Current
0.41 A
Ball Port Style
Standard Port
Inlet Connection Type
NPT
Valve Ways
3-Way
Outlet Connection Type - Side 1
NPT
Operating Temperature - Maximum
366 Degrees F
Actuator Maximum Torque
89 in-lb
Actuator Duty Cycle
75 %
Stem Material
Brass
Coefficient of Volume (Cv)
7.7
Stem Type
Blowout Resistant
Actuator Operation
90 Degrees
Seal Material
EPDM, FKM
Fail Safe Position
Fail Last
Maximum Pressure - Steam
100 psi
Actuator Cycle Time - 90 Degrees
8 sec
Outlet Connection Type - Side 2
NPT
Operating Temperature - Minimum
-4 Degrees F
Maximum Pressure - Operating
400 psi
For Media
Water
Maximum Operating Pressure Differential
400 psi
NSF Certifications for Food and Drinking Water
NSF 61
Ball Material
Brass
Inlet Connection Gender
Female
Actuator Series
VB
Valve Construction
Two-Piece
Actuator Features
Manual Override
Voltage
100 to 240V AC
Flow Pattern
L Flow
Valve Series
RB 365NLF
NEMA Enclosure Rating
4

Description

Electrically Actuated Three-Way Ball Valve, Valve Construction Two-Piece, Voltage 100 to 240V AC, Maximum Pressure - Operating 400 psi, Maximum Pressure - Steam 100 psi, Maximum Operating Pressure Differential 400 psi, Valve Deactivated State Not Applicable, Fail Safe Position Fail Last, Actuator Operation 90 Degrees , Actuator Cycle Time - 90 Degrees 8 sec, Actuator Features Manual Override, Ball Material Brass, Seal Material EPDM, FKM, Seat Material PTFE, Stem Material Brass

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.