Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electronic Ball Valve, 1" Pipe, 120VAC

  • Mfr # 8E864LF-003-1

  • Zoro # G6028902


product price: $432.72
/ea
Free Shipping & Returns

Key Features

Pipe Size
1"
Body Material
Brass
Body Style
2-Way
Tube Size
1"
Mount
Full
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8E864LF-003-1
Zoro #
G6028902
UPC #
-
Country of Origin
Italy

Dimensions

Pipe Size
1"
Tube Size
1"
Overall Length
3.23 in
Connection Size - Side 2
1 in
Nominal Valve Size
1 in
Connection Size - Side 1
1 in

Details

Body Material
Brass
Body Style
2-Way
Mount
Full
Max. Operating Pressure Differential
400 psi
Standards
IP65, ISO 5211, NSF 61. 372
Item
Electronic Actuated Ball Valve
Ambient Temp. Range
-3 Degrees to 131 Degrees F
Body Seal Material
PTFE
Temp. Range
-4 Degrees F to 131 Degrees F
Hose I.D.
1"
Seat Material
PTFE
Voltage
120VAC
Stem Material
Lead Free Brass
Max. Pressure
602 psi CWP
Connection Type
NPT
Port
Full
Ball Material
Lead Free Brass
Valve Structure
2-Piece
Stem Type
Blowout Proof
Special Features
Actuator Compatible
Seal Material
EPDM, FKM
3-A Standard Compliance
Not Rated
NSF Certifications for Food and Drinking Water
NSF 61
Connection Gender - Side 1
Female
Actuator Series
VB
Connection Type - Side 2
NPT
Valve Construction
Two-Piece
Connection Gender - Side 2
Female
Connection Type - Side 1
NPT
Coefficient of Volume (Cv)
49.71
Valve Body Style
Straight
Maximum Operating Pressure Differential
600 psi
Actuator Duty Cycle
75 %
Actuator Operation
90 Degrees
Actuator Ambient Temperature - Minimum
23 Degrees F
Actuator Cycle Time - 90 Degrees
8 sec
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Combustible Gas
Not Rated
Actuator Maximum Torque
89 in-lb
Valve Ways
2-Way
Actuator Ambient Temperature - Maximum
131 Degrees F
Maximum Pressure - Operating
600 psi
Actuator Features
Manual Override
NEMA Enclosure Rating
4
Ball Port Style
Full Port
Operating Temperature - Minimum
-4 Degrees F
Included Mounting
ISO 5211 Actuator Mounting Pad
Maximum Pressure - Steam
150 psi
Maximum Current
0.41 A
Actuator Motor Type
Unidirectional
IP Rating
IP65
For Media
Combustible Gases, Natural Gas, Steam, Water
Fail Safe Position
Fail Last
Actuator Enclosure Material
Technopolymer
Valve Series
250N LF
Manufacturer Warranty
1 yr

Description

Electrically Actuated Two-Way Ball Valve, Ball Material Brass, Nominal Valve Size 1 in, Maximum Pressure - Operating 600 psi, Actuator Operation 90 Degrees , Valve Body Style Straight, Seat Material PTFE, Seal Material EPDM, FKM, Voltage 110V AC, Fail Safe Position Fail Last, IP Rating IP65, Actuator Cycle Time - 90 Degrees 8 sec, Valve Construction Two-Piece, Actuator Features Manual Override, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT, Connection Gender - Side 2 Female

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.