Shop BONOMI NORTH AMERICA
Create Account
1in 3-WAY PVC L-PORT BALL VALVE & 24AC/DC METAL ON/OFF ELECTRIC ACTUATOR
- Mfr # 8E3LPVC-002-1
- Zoro # G211494299
product price:Â
$
583.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8E3LPVC-002-1
- Zoro #
- G211494299
- UPC #
- -
- Country of Origin
- Italy
Description
1in PVC-BV3L DIRECT MOUNT, 3-WAY PVC, FULL PORT BALL VALVE W ELECTRIC ACTUATOR SIZES, VALVE: 3-WAY FULL PORT, SIZE RANGE 1/2in THROUGH 2in, NPT AND SOCKET ENDS INCLUDED, EPDM SEATS AND SEALS, DUAL UNION NUT LOCKS, 232 PSI AT 73 Degrees F, Lin AND Tin PORT VITON SEATS AND SEALS AVAILABLE, ACTUATOR: NEMA 4, 4X HOUSING - CSA, UL APPROVED, 24V AC/DC, ISO 5211, F03/F05 BASE WITH 11MM FEMALE DRIVE, VB015 -12/24V AC - 50% DUTY CYCLE, VB030-VB110 - 12/24V DC AND 100-240V, AC - 75% DUTY CYCLE, HIGH-STRENGTH, IMPACT RESISTANT IP67 TECHNOPOLYMER HOUSING, TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, PG11 ELECTRICAL CONNECTION/OPTIONAL, 1/2in CONDUIT
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.