Zoro Homepage

2in INLINE STAINLESS STEEL CHECK Valve

  • Mfr # S250-2

  • Zoro # G011494130


product price: $91.45
/ea
Free Shipping & Returns

Key Features

Body Material
AISI 316
Width
3.5 in
Length
4.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S250-2
Zoro #
G011494130
UPC #
-
Country of Origin
Italy

Dimensions

Width
3.5 in
Length
4.74 in

Details

Body Material
AISI 316

Description

2in 316 STAINLESS STEEL CHECK VAVLE, 1/2 PSI CRACKING PRESSURE, HIGH CAPACITY, BUBBLE TIGHT, VITON SEAT, 250 WOG PRESSURE RATING, ASME B.1.20.1 THREAD DEPTHS, MAX TEMPERATURE 302 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.