4in PVC DISC WAFER STYLE BUTTERFLY VALVE & 100-240VAC METAL ON/OFF ELECTRIC ACTUATOR
- Mfr # EPVCBFVE-003-4
- Zoro # G711494164
product price:Â
$
862.99
/ea
Free Shipping & Returns
Key Features
Body Material
PVC/CPVC/PP
Overall Length
7.28 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- EPVCBFVE-003-4
- Zoro #
- G711494164
- UPC #
- -
- Country of Origin
- Italy
Dimensions
- Overall Length
- 7.28 in
Details
- Body Material
- PVC/CPVC/PP
Description
4in PVCBFVE DIRECT MOUNT, FULL PORT PVC BUTTERFLY VALVE W EPDM SEATS W VALBIA ELECTRIC ACTUATOR, VALVE: CORROSION RESISTANT THERMOPLASTIC BODY AND DISC, COMPACT AND LIGHT WEIGHT DESIGN, STANDARD EPDM SEATS VITON SEATS OPTIONAL, FULL BOOT SEAL FOR DURABLE PERFORMANCE, ANSI B16.5 CLASS 150 FLANGE PATTERN, ISO 5211 COMPLIANT MOUNTING PATTERN FOR ACTUATORS OR GEAR OPERATORS, PRESSURE RATING: 150 PSI NON-SHOCK WAFER AT 73 Degrees F 2-10in, 100 PSI FOR 12in, WITH ITS ROBUST BOOT/SEAL DESIGN, NO FLANGE GASKETS ARE REQUIRED, 100% BUBBLE TIGHT SEAL, ACTUATOR: NEMA 4, 4X HOUSING - CSA, UL APPROVED, 100-240 VAC, ISO 5211, F03/F05 BASE WITH 11MM FEMALE DRIVE, VB015 -12/24V AC - 50% DUTY CYCLE, VB030-VB110 - 12/24V DC AND 100-240V, AC - 75% DUTY CYCLE, HIGH-STRENGTH, IMPACT RESISTANT IP67 TECHNOPOLYMER HOUSING, TEMPERATURE RANGE -4 Degrees F TO 131 Degrees F, PG11 ELECTRICAL CONNECTION/OPTIONAL, 1/2in CONDUIT
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.