Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0130LF-2-C1

  • Zoro # G616127693


product price: $818.99
/ea
Free Shipping & Returns

Key Features

Outlet Connection Type - Side 1
NPT
Fail Safe Position
Fail Last
Actuator Operation
Air to Air
Average Surface Roughness (Ra)
Less Than 1.0 micron
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0130LF-2-C1
Zoro #
G616127693
UPC #
-
Country of Origin
Italy

Dimensions

Inlet Connection Size
2 in
Nominal Valve Size
2 in
Overall Length
5.41 in

Details

Item
Pneumatically Actuated Three-Way Ball Valve
Outlet Connection Type - Side 1
NPT
Fail Safe Position
Fail Last
Actuator Operation
Air to Air
Average Surface Roughness (Ra)
Less Than 1.0 micron
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Body Material
Brass
Inlet Connection Gender
Female
Actuator Series
DA
Included Pilot Solenoid
110V AC Pilot Solenoid
Stem Material
Brass
Included Mounting
ISO 5211 Actuator Mounting Pad
Ball Port Style
Standard Port
Inlet Connection Entry
Side
Seat Material
PTFE
Operating Temperature - Minimum
-4 Degrees F
Outlet Connection Gender - Side 1
Female
Actuator Air Pressure - Minimum
90 psi
Actuator Air Pressure - Maximum
100 psi
Coefficient of Volume (Cv)
48.58
Valve Series
365NLF
Operating Temperature - Maximum
366 Degrees F
For Media
Water
Maximum Pressure - Steam
100 psi
Outlet Connection Type - Side 2
NPT
Maximum Pressure - Operating
400 psi
Manufacturer Warranty
1 yr
NEMA Enclosure Rating
4, 4X
Flow Pattern
L Flow
Stem Type
Blowout Resistant
3-A Standard Compliance
Not Rated
Valve Construction
Two-Piece
Outlet Connection Gender - Side 2
Female
NSF Certifications for Food and Drinking Water
NSF 61
Inlet Connection Type
NPT
Seal Material
EPDM, FKM
Actuator Air Port Connection
2 in FNPT
Ball Material
Brass
Maximum Operating Pressure Differential
400 psi
Valve Ways
3-Way

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Air, Valve Deactivated State Not Applicable, Included Pilot Solenoid 110V AC Pilot Solenoid, Fail Safe Position Fail Last, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 2 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.