Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pneumatic Three-Way Ball Valve

  • Mfr # 8P0132LF-3/4-C1

  • Zoro # G816127639


product price: $445.99
/ea
Free Shipping & Returns

Key Features

Fail Safe Position
Fail Closed
Outlet Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
7.7
Average Surface Roughness (Ra)
Less Than 1.0 micron
Outlet Connection Gender - Side 2
Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0132LF-3/4-C1
Zoro #
G816127639
UPC #
-
Country of Origin
Italy

Dimensions

Nominal Valve Size
3/4 in
Inlet Connection Size
3/4 in
Overall Length
2.95 in

Details

Item
Pneumatically Actuated Three-Way Ball Valve
Fail Safe Position
Fail Closed
Outlet Connection Gender - Side 1
Female
Coefficient of Volume (Cv)
7.7
Average Surface Roughness (Ra)
Less Than 1.0 micron
Outlet Connection Gender - Side 2
Female
Seal Material
EPDM, FKM
Operating Temperature - Maximum
366 Degrees F
Actuator Air Pressure - Minimum
90 psi
Valve Construction
Two-Piece
Ball Material
Brass
Actuator Series
SR
Included Pilot Solenoid
110V AC Pilot Solenoid
Ball Port Style
Standard Port
Maximum Pressure - Steam
100 psi
Manufacturer Warranty
1 yr
Actuator Air Pressure - Maximum
100 psi
Seat Material
PTFE
Outlet Connection Type - Side 1
NPT
NEMA Enclosure Rating
4, 4X
Inlet Connection Entry
Side
Maximum Operating Pressure Differential
400 psi
Actuator Air Port Connection
3/4 in FNPT
NSF Certifications for Food and Drinking Water
NSF 61
Included Mounting
ISO 5211 Actuator Mounting Pad
3-A Standard Compliance
Not Rated
Inlet Connection Gender
Female
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Flow Pattern
L Flow
Outlet Connection Type - Side 2
NPT
Stem Type
Blowout Resistant
Operating Temperature - Minimum
-4 Degrees F
Actuator Operation
Air to Spring
Inlet Connection Type
NPT
Valve Ways
3-Way
Maximum Pressure - Operating
400 psi
Body Material
Brass
Stem Material
Brass
For Media
Water
Valve Series
365NLF

Description

Pneumatically Actuated Three-Way Ball Valve, Actuator Operation Air to Spring, Valve Deactivated State Not Applicable, Included Pilot Solenoid 110V AC Pilot Solenoid, Fail Safe Position Fail Closed, Body Material Brass, Valve Construction Two-Piece, Ball Port Style Standard Port, Flow Pattern L Flow, Nominal Valve Size 3/4 in, Maximum Pressure - Operating 400 psi, Maximum Operating Pressure Differential 400 psi, Maximum Pressure - Steam 100 psi, Inlet Connection Entry Side

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.