Zoro Homepage

Pneumatic Valve Actuator

  • Mfr # DA330V

  • Zoro # G422842292


product price: $9,086.99
/ea
Item requires special delivery charges. A $200.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA330V
Zoro #
G422842292
UPC #
-
Country of Origin
Italy

Description

Pneumatic Valve Actuator, Air Connection Size 1/2 in, Air Connection Type NPT, Control Pressure - Maximum 120 psi, Housing Material Aluminum, Installation Orientation Versatile, Manufacturer Series 82, Number of Springs 8, Operating Temperature - Maximum 302 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 15 27/32 in, Overall Length 21 27/32 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.