Pneumatic Valve Actuator
Mfr # SR270V
Zoro # G222842461
product price: $4,122.99
/ea
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SR270V
Zoro #
G222842461
UPC #
-
Country of Origin
Italy
Description
Pneumatic Valve Actuator, Air Connection Size 1/4 in, Air Connection Type NPT, Control Pressure - Maximum 120 psi, Housing Material Aluminum, Installation Orientation Versatile, Manufacturer Series 82, Number of Springs 8, Operating Temperature - Maximum 302 Degrees F, Operating Temperature - Minimum -4 Degrees F, Overall Depth 11 13/32 in, Overall Length 16 7/8 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.