Zoro Homepage

Pneumatically Actuated Ball Valve

  • Mfr # 8P0080LF-1-1/4-C2

  • Zoro # G716127579


product price: $410.99
/ea
Free Shipping & Returns

Key Features

3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Actuator Series
DA
Operating Temperature - Minimum
-4 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8P0080LF-1-1/4-C2
Zoro #
G716127579
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
3.54 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in

Details

Item
Pneumatically Actuated Two-Way Ball Valve
3-A Standard Compliance
Not Rated
Vented Ball Valve
Non-Vented
Actuator Series
DA
Operating Temperature - Minimum
-4 Degrees F
For Media
Combustible Gases, Natural Gas, Steam, Water
Actuator Air Port Connection
1 1/4 in FNPT
Standards
ANSI B1.20.1, NSF 372, TSSA, UL
Actuator Air Pressure - Minimum
80 psi
NSF Certifications for Food and Drinking Water
NSF 61
Manufacturer Warranty
1 yr
Valve Deactivated State
Normally Closed (NC), Normally Open (NO)
Connection Type - Side 1
NPT
Valve Ways
2-Way
NEMA Enclosure Rating
4, 4X
Ball Port Style
Full Port
Coefficient of Volume (Cv)
102.88
Seat Material
PTFE
Body Material
Brass
Valve Body Style
Straight
Average Surface Roughness (Ra)
Less Than 1.0 micron
IP Rating
IP65
Valve Construction
Two-Piece
Connection Type - Side 2
NPT
Maximum Operating Pressure Differential
600 psi
Stem Material
Brass
Seal Material
EPDM, FKM
Included Mounting
ISO 5211 Actuator Mounting Pad
Included Pilot Solenoid
24V DC Pilot Solenoid
Operating Temperature - Maximum
366 Degrees F
Maximum Pressure - Steam
150 psi
Actuator Air Pressure - Maximum
116 psi
Fail Safe Position
Fail Last
Actuator Operation
Air to Air
Connection Gender - Side 1
Female
Maximum Pressure - Operating
600 psi
Special Features
Actuator Compatible
Ball Material
Brass
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Valve Series
250NLF

Description

Pneumatically Actuated Two-Way Ball Valve, Nominal Valve Size 1 1/4 in, Actuator Operation Air to Air, Ball Material Brass, Valve Deactivated State Normally Closed (NC), Normally Open (NO), Fail Safe Position Fail Last, Included Pilot Solenoid 24V DC Pilot Solenoid, Valve Body Style Straight, Body Material Brass, Average Surface Roughness (Ra) less than 1.0 micron, Ball Port Style Full Port, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 150 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.